SKU:
DMT2563824G
MPN:
DMT-FWFC
£55.59
Ex VAT
£66.71
Inc VAT
2 Variations Available
Product Details
Product Specification
Double sided Diamond Whetstone™ sharpeners combine to create a lightweight sharpener that is great for home, camper, tool box, gardening shed and more. Folding plastic handles protect sharpener when not in use. Sharpens in a fraction of the time required by conventional stones. No messy oils needed--sharpen dry or with water. Durable construction will provide years of consistent performance and reliable service.
Made with real diamond (monocrystaline). Easy to use - requires only light pressure to produce a keen edge. Uses water as a lubricant. Can be used to hone and sharpen steel, ceramics, glass, tungsten carbide, stone, etc.
Attribute | Value |
---|---|
Abrasive Material | Diamond |
Brand | DMT |
EAN | 0017042011628 |
ECLASS Code | 21011300 |
Grade | Fine |
Grit | 25 45 |
Length | 110mm |
Mesh | 325 600 |
MFR Part No. | FWFC |
Product Type | Sharpener |
Shape | Rectangular |
UNSPSC Code | 31191510 |
Weight | 325g |
Width | 22mm |