SKU:
ENG2551111F
MPN:
EDM0215609
£2.09
Ex VAT
£2.51
Inc VAT
13 Variations Available
Product Details
Product Specification
Manufactured from carefully graded abrasive particles, mixed with the appropriate bonding agents and fired in electric or gas ovens to produce a stone suitable for roughing out cavities and dies to commercial finishes.
Hyprez EDM Hard/Aluminium Oxide
Specially formulated for EDM scale removal.
Rectangle Type
Length: 150mm.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Engis |
ECLASS Code | 21011300 |
Grade | Coarse |
Grit | 180 |
Length | 150mm |
MFR Part No. | EDM0215609 |
Product Type | Stone |
Shape | Square |
UNSPSC Code | 31191510 |
Weight | 191g |
Width | 6mm |