Engis

GT220, Finishing Stone, HYPREZ EDM, Aluminium Oxide, 13 x 6 x 150mm

SKU:

ENG2551142V

MPN:

EDM0216809

£2.79

Ex VAT

£3.35

Inc VAT

IN STOCK (7)

    Product Details

    Manufactured from carefully graded abrasive particles, mixed with the appropriate bonding agents and fired in electric or gas ovens to produce a stone suitable for roughing out cavities and dies to commercial finishes.


    Hyprez EDM Hard/Aluminium Oxide
    Specially formulated for EDM scale removal.
    Rectangle Type
    Length: 150mm.


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    Engis

    ECLASS Code

    21011300

    Grade

    Coarse

    Grit

    220

    Length

    150mm

    MFR Part No.

    EDM0216809

    Product Type

    Stone

    Shape

    Rectangular

    UNSPSC Code

    31191510

    Weight

    343g

    Width

    13mm