Engis

GT220, Finishing Stone, HYPREZ RG, Silicon Carbide, 13 x 6 x 150mm

SKU:

ENG2551530N

MPN:

RG0353339

£6.79

Ex VAT

£8.15

Inc VAT

IN STOCK (30)

    Product Details

    Manufactured from carefully graded abrasive particles, mixed with the appropriate bonding agents and fired in electric or gas ovens to produce a stone suitable for roughing out cavities and dies to commercial finishes.


    Hyprez RG Medium Silicon Carbide
    This stone is a mainstay, designed for general use.
    Length: 150mm.


    Product Specification
    Attribute
    Value

    Abrasive Material

    Silicon Carbide

    Brand

    Engis

    ECLASS Code

    21011300

    Grade

    Medium

    Grit

    220

    Length

    150mm

    MFR Part No.

    RG0353339

    Product Type

    Stone

    Shape

    Rectangular

    UNSPSC Code

    31191510

    Weight

    343g

    Width

    13mm