Engis

GT400, Finishing Stone, HYPREZ DS, Aluminium Oxide, 13 x 6 x 150mm

SKU:

ENG2551032Q

MPN:

DS0240809

£6.99

Ex VAT

£8.39

Inc VAT

IN STOCK (12)

    Product Details

    Manufactured from carefully graded abrasive particles, mixed with the appropriate bonding agents and fired in electric or gas ovens to produce a stone suitable for roughing out cavities and dies to commercial finishes.


    Hyprez DS Medium/Soft Aluminium Oxide
    This is a popular, fast-cutting stone which does not load easily. Good for all dies and moulds. Length: 150mm.


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    Engis

    ECLASS Code

    21011300

    Grade

    Medium

    Grit

    400

    Length

    150mm

    MFR Part No.

    DS0240809

    Product Type

    Stone

    Shape

    Rectangular

    UNSPSC Code

    31191510

    Weight

    343g

    Width

    13mm