£4.99
Ex VAT
£5.99
Inc VAT
19 Variations Available
Product Details
Product Specification
Manufactured from carefully graded abrasive particles, mixed with the appropriate bonding agents and fired in electric or gas ovens to produce a stone suitable for roughing out cavities and dies to commercial finishes.
Hyprez DS Medium/Soft Aluminium Oxide
This is a popular, fast-cutting stone which does not load easily. Good for all dies and moulds. Length: 150mm.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Engis |
ECLASS Code | 21011300 |
Grade | Medium |
Grit | 400 |
Length | 150mm |
MFR Part No. | DS0240209 |
Product Type | Stone |
Shape | Rectangular |
UNSPSC Code | 31191510 |
Weight | 108g |
Width | 6mm |