£5.99
Ex VAT
£7.19
Inc VAT
12 Variations Available
Product Details
Product Specification
Manufactured from carefully graded abrasive particles, mixed with the appropriate bonding agents and fired in electric or gas ovens to produce a stone suitable for roughing out cavities and dies to commercial finishes.
Hyprez RG Medium Silicon Carbide
This stone is a mainstay, designed for general use.
Length: 150mm.
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Brand | Engis |
ECLASS Code | 21011300 |
Grade | Medium |
Grit | 400 |
Length | 150mm |
MFR Part No. | RG0356299 |
Product Type | Stone |
Shape | Square |
UNSPSC Code | 31191510 |
Weight | 191g |
Width | 6mm |