SKU:
NOR2551002B
MPN:
61463625078
£42.79
Ex VAT
£51.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The Norton Combination India stone is an Oil Stone made with aluminum oxide abrasive.
Features and Benefits
• Two-sided stones
• Coarse side for establishing an edge
• Fine side for refining the edge
Notes
• IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Norton Saint Gobain |
EAN | 3157625667617 |
ECLASS Code | 21011300 |
Grade | Fine |
Length | 203mm |
MFR Part No. | 61463625078 |
Product Type | Stone |
Shape | Rectangular |
UNSPSC Code | 31191510 |
Width | 51mm |