SKU:
KEM2552321B
MPN:
311141
£3.37
Ex VAT
£4.04
Inc VAT
13 Variations Available
Product Details
Product Specification
Manufactured from carefully graded abrasive particles, mixed with the appropriate bonding agents and fired in electric or gas ovens to produce a stone suitable for roughing out cavities and dies to commercial finishes.
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Brand | Kemet |
ECLASS Code | 21011300 |
Grade | Medium |
Grit | 600 |
Product Type | Stone |
Shape | Rectangular |
UNSPSC Code | 31191510 |