SKU:
NOR2551120P
MPN:
61463625043
£21.49
Ex VAT
£25.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These precision files provide a fine, uniform finish on cast iron, particularly precision machine parts. The abrasive is a fast-acting silicon carbide which is designed for use where moderate tolerances are acceptable. This range has square and triangular files.
Features and Benefits
• Smooth cutting aluminium oxide abrasive
• Impart a fine, uniform finish
• Square or triangular shaped files
Typical Applications
• Precision machine parts
• Tool and die
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Norton Saint Gobain |
EAN | 3157625838772 |
ECLASS Code | 21011300 |
Grade | Medium |
Grit | 150 |
MFR Part No. | 61463625043 |
Product Type | File |
Shape | Triangular |
UNSPSC Code | 31191510 |