Norton Saint Gobain

MJF76, File, India, Square, Aluminium Oxide, Medium, 152 x 25mm

SKU:

NOR2551115R

MPN:

61463625039

£24.79

Ex VAT

£29.75

Inc VAT

IN STOCK (3)

    Product Details

    These precision files provide a fine, uniform finish on cast iron, particularly precision machine parts. The abrasive is a fast-acting silicon carbide which is designed for use where moderate tolerances are acceptable. This range has square and triangular files.


    Features and Benefits
    • Smooth cutting aluminium oxide abrasive
    • Impart a fine, uniform finish
    • Square or triangular shaped files


    Typical Applications
    • Precision machine parts
    • Tool and die


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    Norton Saint Gobain

    EAN

    3157625838765

    ECLASS Code

    21011300

    Grade

    Medium

    MFR Part No.

    61463625039

    Product Type

    File

    Shape

    Square

    UNSPSC Code

    31191510