SKU:
KEM2553702C
MPN:
311802
£4.17
Ex VAT
£5.00
Inc VAT
9 Variations Available
Product Details
Product Specification
Gesswein OT Semi-hard Aluminium Oxide
Oil filled, this stone is designed to minimise loading. Length: 150mm.
Manufactured from carefully graded abrasive particles, mixed with the appropriate bonding agents and fired in electric or gas ovens to produce a stone suitable for roughing out cavities and dies to commercial finishes.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Kemet |
ECLASS Code | 21011300 |
Grade | Fine |
Grit | 120 |
Length | 150mm |
MFR Part No. | 311802 |
Product Type | Stone |
Shape | Square |
UNSPSC Code | 31191510 |
Weight | 191g |
Width | 6mm |