SKU:
KEM2553704E
MPN:
311804
£5.46
Ex VAT
£6.55
Inc VAT
9 Variations Available
Product Details
Product Specification
Gesswein OT Semi-hard Aluminium Oxide
Oil filled, this stone is designed to minimise loading. Length: 150mm.
Manufactured from carefully graded abrasive particles, mixed with the appropriate bonding agents and fired in electric or gas ovens to produce a stone suitable for roughing out cavities and dies to commercial finishes.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Kemet |
ECLASS Code | 21011300 |
Grade | Fine |
Grit | 120 |
Length | 150mm |
MFR Part No. | 311804 |
Product Type | Stone |
Shape | Rectangular |
UNSPSC Code | 31191510 |
Weight | 343g |
Width | 13mm |