£79.49
Ex VAT
£95.39
Inc VAT
Product Details
Product Specification
150mm Bench Whetstones
With durable non-slip case.
Overall dimensions: 152 x 50 x 30mm.
Made with real diamond (monocrystaline). Easy to use - requires only light pressure to produce a keen edge. Uses water as a lubricant. Can be used to hone and sharpen steel, ceramics, glass, tungsten carbide, stone, etc.
Attribute | Value |
---|---|
Abrasive Material | Diamond |
Brand | DMT |
EAN | 0787721838067 |
ECLASS Code | 21011300 |
Grade | Fine |
Grit | 25 |
Length | 100mm |
Mesh | 325 |
MFR Part No. | W6FP |
Product Type | Sharpener |
Shape | Rectangular |
UNSPSC Code | 31191510 |
Weight | 300g |
Width | 25mm |