£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
0802-632 151
Knotted steel bevel wire brush suitable for angle grinders. For weld cleaning and heavy deposit scale/corrosion removal. Ideal for processing inaccessible areas such as angles, edges or corners.
Features and Benefits
• Perfect for reaching inaccessible areas
• Ideal for the quick removal of rust, scale and paint - as well as cleaning and preparing metal surfaces
Attribute | Value |
---|---|
Brand | Osborn Polishing |
Bristle Material | Steel |
Bristle Type | Twist Wire |
Brush Type | Bevel Brush |
Diameter | 115mm |
ECLASS Code | 21011308 |
Maximum Operating Speed | 12500rpm |
MFR Part No. | 0802-632151 |
Mounting Type | Arbor Hole |
UNSPSC Code | 27111907 |