£22.99
Ex VAT
£27.59
Inc VAT
Product Details
Product Specification
L000820525 - Wheel Brush.
Diameter: 305mm.
Trim: 24mm.
Face: 12mm X B32.75mm.
0.1 mm stainless steel.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Bristle Material | Stainless Steel |
Bristle Type | Crimped Wire |
Brush Type | Flat End Brush |
ECLASS Code | 21011308 |
Mounting Type | Shaft Mounted |
UNSPSC Code | 27111907 |