SKU:
KEN2954400K
MPN:
2954400K
£4.29
Ex VAT
£5.15
Inc VAT
Product Details
Product Specification
Twisted Knot Cup Brushes are good to be used to clean large area efficiently and more aggressive compared to crimped wire brushes. The steel supported rings reduce the wire flare and have more aggressive effect. Good for use on flat surfaces.
Key Features:
• Non Sparking.
• Heavy duty, cleaning of large metal surface.
• Weld scale and corrosion removal.
• Pre-paint surface preparation.
• Ideal for cleaning Stainless and aluminium welds and fabrications
• Suited for use on appropriate angle grinders.
Note:
Always ensure that the speed of the air tool never exceeds the maximum operating speed of the consumable
Attribute | Value |
---|---|
Arbor Hole Diameter | 22.23mm |
Brand | Kennedy |
Bristle Material | Brass |
Bristle Type | Twist Wire |
Brush Type | Cup Brush |
Diameter | 100mm |
EAN | 5036140245389 |
ECLASS Code | 21011308 |
Maximum Operating Speed | 10000rpm |
Mounting Type | Plain Bore |
UNSPSC Code | 27111907 |
Wire Diameter | 30 SWG |