£14.79
Ex VAT
£17.75
Inc VAT
2 Variations Available
Product Details
Product Specification
This industrial quality rotary wheel features crimped wire for exceptional durability and resistance to breakage. Ideal for mounting on stationary machines, it can endure high speeds without distortion.
Features and Benefits
• Very high flexibility
• Suitable for geometrically challenging parts
• Crimped wire allows for general purpose applications
Typical Applications
• Smoothing
• Deburring
• edge rounding
• Texturing
• Rust removal
• Paint stripping of steel, cast steel and stainless steel
Warnings
• Always ensure that the speed of the tool never exceeds the maximum operating speed of the consumable
Attribute | Value |
---|---|
Arbor Hole Diameter | 51 |
Brand | Kennedy |
Bristle Material | Steel Wire |
Bristle Type | Crimped Wire |
Brush Type | Wire Wheel |
EAN | 5036140336933 |
ECLASS Code | 21011308 |
Mounting Type | Plain Bore |
UNSPSC Code | 27111907 |
Width | 11mm |
Wire Diameter | 30 SWG |