£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Arbor Hole Diameter | M14 |
Brand | Bosch |
Bristle Material | Steel |
Bristle Type | Crimped Wire |
Brush Type | Cup Brush |
Diameter | 70mm |
EAN | 3165140003131 |
ECLASS Code | 21011308 |
MFR Part No. | 1608614020 |
Mounting Type | Threaded Bore |
UNSPSC Code | 27111907 |
Wire Diameter | 0.3mm |