£6.49
Ex VAT
£7.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Wire cup brush - crimped wire; Suitable for light to medium duty cleaning work on small to medium metal surfaces, such as removing coatings, removing rust, cleaning formwork boards and facings, roughing, matt sanding, paint stripping.
Attribute | Value |
---|---|
Brand | Bosch |
Bristle Material | Steel |
Bristle Type | Crimped Wire |
Brush Type | Cup Brush |
Diameter | 70mm |
EAN | 3165140004510 |
ECLASS Code | 21011308 |
Maximum Operating Speed | 4500rpm |
MFR Part No. | 1609200270 |
Mounting Type | Shaft Mounted |
Shaft Diameter | 6mm |
UNSPSC Code | 27111907 |
Wire Diameter | 0.2mm |