£1.29
Ex VAT
£1.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Kobe |
Bristle Material | Steel |
Bristle Type | Crimped Wire |
Brush Type | Flat End Brush |
Diameter | 19mm |
EAN | 5036140290716 |
ECLASS Code | 21011308 |
Maximum Operating Speed | 30000rpm |
Mounting Type | Shaft Mounted |
Shaft Diameter | 3.2mm |
UNSPSC Code | 27111907 |
Width | 1.2mm |