£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
2352-512 362
Crimped steel bevel wire brush suitable for angle grinders. Light/medium surface treatment and deburring. For processing inaccessible areas such as angles, edges or corners.
Features and Benefits
• Perfect for reaching inaccessible areas
• Ideal for the quick removal of rust, scale and paint - as well as cleaning and preparing metal surfaces
Attribute | Value |
---|---|
Brand | Osborn Polishing |
Bristle Material | Steel |
Bristle Type | Crimped Wire |
Brush Type | Bevel Brush |
Diameter | 100mm |
ECLASS Code | 21011308 |
Maximum Operating Speed | 12500rpm |
MFR Part No. | 2352512362 |
Mounting Type | Arbor Hole |
UNSPSC Code | 27111907 |
Width | 20mm |