SKU:
KEN2957940K
MPN:
2957940K
£1.99
Ex VAT
£2.39
Inc VAT
Product Details
Product Specification
This rotary wire brush is ideal for deburring in hard to reach areas such as drilled holes, recesses and corners. The product has a pointed end and is shaft mounted.
Features and Benefits
• Very flexible in use for versatility and great results
• For use in high speed air and electrical tools for scope and ease of use
• Ideal for hard to reach areas due to the pointed end and flexible nature
• For the removal of paint, carbon and for de-burring
• Shaft mounted for precision working
Typical Applications
• Automotive
• Engineering
• Manufacturing
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Brass |
Bristle Type | Crimped Wire |
Brush Type | Pointed End Brush |
Diameter | 24mm |
EAN | 5036140245426 |
ECLASS Code | 21011308 |
Maximum Operating Speed | 20000rpm |
Mounting Type | Shaft Mounted |
Shaft Diameter | 3mm |
UNSPSC Code | 27111907 |
Wire Diameter | 30 SWG |