£1.89
Ex VAT
£2.27
Inc VAT
2 Variations Available
Product Details
Product Specification
For the removal of paint, rust and burrs
Attribute | Value |
---|---|
Brand | Kobe |
Bristle Material | Steel |
Bristle Type | Crimped Wire |
Brush Type | Flat End Brush |
EAN | 5036140290723 |
ECLASS Code | 21011308 |
Maximum Operating Speed | 30000rpm |
Mounting Type | Shaft Mounted |
Shaft Diameter | 3.2mm |
UNSPSC Code | 27111907 |