£2.79
Ex VAT
£3.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Ideal for surface preparation and clean up, the Stainless Steel Wire Brush from SIP® features heavy-duty bristles, which can remove paint, rust and welding spatter.
Features and Benefits
• Handle features a hole for hanging storage
• Durable stainless steel bristles provide a long service life in heavy-duty environments
• Excellent value for money
• Available in 3-row and 4-row variants to suit requirements
Attribute | Value |
---|---|
Application | Welding Preparation & Clean Up |
Brand | SIP |
Bristle Material | Stainless Steel |
Brush Type | Wire Brush |
EAN | 5012713041695 |
ECLASS Code | 21011308 |
Head Shape | Straight |
MFR Part No. | 04169 |
Number of Pieces | 1 |
Number of Rows | 3 |
UNSPSC Code | 27111907 |
Weight | 124g |