noscriptYork 30SWG Plain Arbor Cup Brush 100 x 22mm 2954420K | Cromwell Tools

York

30SWG Plain Arbor Cup Brush 100 x 22mm

SKU:

YRK2954420K

MPN:

2954420K

£9.99

Ex VAT

£11.99

Inc VAT

IN STOCK (50+)

    Product Details

    Industrial rotary wire wheels and brushes are available as a comprehensive range including circular brushes, shaft mounted arbor style and de-carbonising brushes for use with power tools, machine tools and flexible drives. Multi purpose brush for removal of rust, paint and burrs. Ideally suited for use on bench machines and angle grinders.


    Product Specification
    Attribute
    Value

    Brand

    York

    Bristle Material

    Steel

    Bristle Type

    Crimped Wire

    Brush Type

    Cup Brush

    Diameter

    100mm

    EAN

    5036140397378

    ECLASS Code

    21011308

    Maximum Operating Speed

    10000rpm

    MFR Part No.

    110022130

    Mounting Type

    Arbor Hole

    UNSPSC Code

    27111907

    Width

    22mm