£19.49
Ex VAT
£23.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Industrial rotary wire wheels and brushes are available as a comprehensive range including circular brushes, shaft mounted arbor style and de-carbonising brushes for use with power tools, machine tools and flexible drives. Multi purpose brush for removal of rust, paint and burrs. Ideally suited for use on bench machines and angle grinders.
Attribute | Value |
---|---|
Brand | York |
Bristle Material | Steel |
Bristle Type | Crimped Wire |
Brush Type | Cup Brush |
Diameter | 150mm |
EAN | 5036140397422 |
ECLASS Code | 21011308 |
Maximum Operating Speed | 6000rpm |
Mounting Type | Arbor Hole |
UNSPSC Code | 27111907 |
Width | 22mm |