£4.29
Ex VAT
£5.15
Inc VAT
Product Details
Product Specification
Brassed Crimped Steel Wire With 6mm Diameter Shank.
75 x 6mm.
Attribute | Value |
---|---|
Brand | Draper |
Bristle Material | Brass |
Bristle Type | Crimped Wire |
Brush Type | Wire Wheel |
Diameter | 75mm |
EAN | 5010559414291 |
ECLASS Code | 21011308 |
Mounting Type | Shaft Mounted |
Shaft Diameter | 6mm |
UNSPSC Code | 27111907 |