noscriptDraper 41434 TWISTED KNOT WIRE BRUSH75mm x 6mm SHANK 41434 | Cromwell Tools

Draper

41434 TWISTED KNOT WIRE BRUSH75mm x 6mm SHANK

SKU:

DRA2954143E

MPN:

41434

£14.99

Ex VAT

£17.99

Inc VAT

OUT OF STOCK

    Product Details

    Twisted Wire Wheel diameter 75mm bore 41434


    Hardened, twisted steel wire. Quality steel arbor. For descaling, deburring, removing rust, adhesive residues and preparing/cleaning welding seams. Max Speed 15,000rpm.


    Product Specification
    Attribute
    Value

    Brand

    Draper

    EAN

    5010559414345

    ECLASS Code

    21011308

    UNSPSC Code

    27111907