£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
• Shank diameter: 3,2 mm
• Working diameter: 25,0 mm
• Grit: 180 / 280
• Width: 24,0 mm
• Maximum RPM: 20.000 1/min
• Length: 24,0
• Height: 9,0
Attribute | Value |
---|---|
Brand | Dremel |
Bristle Material | Steel |
Bristle Type | Crimped Wire |
Brush Type | Wire Wheel |
EAN | 8710364037100 |
ECLASS Code | 21011308 |
Maximum Operating Speed | 20rpm |
MFR Part No. | 511S |
Mounting Type | Arbor Hole |
Shaft Diameter | 3.2mm |
UNSPSC Code | 27111907 |