£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
DRAPER 230mm Brass Fill Brush
Plastic handle. For medium duty use.
This product weighs 0.06kg.
Attribute | Value |
---|---|
Brand | Draper |
Bristle Material | Brass |
Bristle Type | Crimped Wire |
Brush Type | Handheld Wire Brush |
EAN | 5010559524020 |
ECLASS Code | 21011308 |
MFR Part No. | 52402 |
Mounting Type | Handheld |
Overall Length | 230mm |
UNSPSC Code | 27111907 |
Weight | 60g |