£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Stainless Steel Fill Brush with a Plastic Handle
Features and Benefits
• Highly durable construction
• Cost effective steel brush
Typical Applications
• Ideal for use in the home, garage and workshop etc
Notes
• Item Weight: 64g
• Product Dimensions: 30.8 x 7 x 2.9 cm
Attribute | Value |
---|---|
Brand | Draper |
Bristle Material | Stainless Steel |
Bristle Type | Crimped Wire |
Brush Type | Handheld Wire Brush |
EAN | 5010559524037 |
ECLASS Code | 21011308 |
Head Shape | Straight |
MFR Part No. | 52403 |
Mounting Type | Handheld |
Overall Length | 230mm |
UNSPSC Code | 27111907 |
Weight | 64g |