£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
544161-0002
For deburring, removing lacquer, derusting, descaling and cleaning. To EN 1083.
Diameter: 150mm.
Brush height: 15mm.
Bore: 13mm.
Max rpm: 6000.
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21011308 |
UNSPSC Code | 27111907 |