£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Elevate your industrial cleaning with the Knotted Bevel Brush--an angle grinder essential. Designed for maximum efficiency and durability, it boasts aggressive cleaning performance and a prolonged service life. This industrial-quality brush seamlessly merges the best features of cup and wheel brushes, excelling in treating workpieces with expansive areas and intricate, challenging-to-access spots. From deburring to removing rust, paint, slag, silicates, and blue discoloration, its versatility shines. TÜV-Süd certification ensures safety and production adherence, offering customers confidence in its reliability.
Features and Benefits
• Industrial-grade Knotted Bevel Brush for angle grinders
• Aggressive cleaning performance for efficient results
• Merges properties of cup and wheel brushes for versatility
• Ideal for treating large areas and difficult-to-access spots
• Typical Applications: deburring, rust, paint, slag, silicates, and blue discoloration removal on complex workpieces
Attribute | Value |
---|---|
Brand | Brennenstuhl |
Bristle Material | Steel |
Bristle Type | Crimped Wire |
Brush Type | Wire Wheel |
Diameter | 100mm |
ECLASS Code | 21011308 |
MFR Part No. | EUPBBB001 |
Mounting Type | Shaft Mounted |
UNSPSC Code | 27111907 |
Width | 13mm |