£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
Brass Fill Wire Hand Brush
Length: 22.5 cm
Features and Benefits
• Expert quality dense brass fill wire brush
• Securely held in wooden stock - sturdy and reliable
All Draper tools are manufactured to high quality standards that are strictly controlled by Draper's quality control engineers.
Attribute | Value |
---|---|
Brand | Draper |
Bristle Material | Brass |
Bristle Type | Crimped Wire |
Brush Type | Handheld Wire Brush |
EAN | 5010559656707 |
ECLASS Code | 21011308 |
Head Shape | Straight |
MFR Part No. | 65670 |
Mounting Type | Handheld |
Overall Length | 225mm |
UNSPSC Code | 27111907 |