York

75 x 22mm Twist Knot Cup Brush 50 SWG - Plain Bore

SKU:

YRK2955320K

MPN:

2955320K

£9.19

Ex VAT

£11.03

Inc VAT

IN STOCK (50+)

    Product Details

    Twisted Knot Cup Brushes are good to be used to clean large area efficiently and more aggressive compared to crimped wire brushes. The steel supported rings reduce the wire flare and have more aggressive effect.. Good for use on flat surfaces.


    • Heavy duty, cleaning of large metal surface.
    • Weld scale and corrosion removal.
    • Pre-paint surface preparation.
    • Ideal for cleaning welds and fabricated steelworks.
    • Suited for use on appropriate angle grinders.


    Product Specification
    Attribute
    Value

    Arbor Hole Diameter

    22.23mm

    Brand

    York

    Bristle Material

    Steel

    Bristle Type

    Twist Wire

    Brush Type

    Cup Brush

    Diameter

    75mm

    EAN

    5036140397484

    ECLASS Code

    21011308

    Maximum Operating Speed

    8500rpm

    Mounting Type

    Plain Bore

    UNSPSC Code

    27111907

    Wire Diameter

    0.5mm