£4.59
Ex VAT
£5.51
Inc VAT
Product Details
Product Specification
Industrial rotary wire wheels and brushes are available as a comprehensive range including circular brushes, shaft mounted arbor style and de-carbonising brushes for use with power tools, machine
tools and flexible drives.
Circular Brushes Twist Knot - Plain Bore
A more aggressive circular brush. The twist knot construction allows a higher surface speed.
35 SWG
Attribute | Value |
---|---|
Arbor Hole Diameter | 13mm |
Brand | Kennedy |
Bristle Material | Steel |
Bristle Type | Twist Wire |
Brush Type | Wire Wheel |
EAN | 5036140106031 |
ECLASS Code | 21011308 |
Maximum Operating Speed | 20000rpm |
MFR Part No. | 0KW-30 |
Mounting Type | Plain Bore |
UNSPSC Code | 27111907 |
Wire Diameter | 35 SWG |