£1.29
Ex VAT
£1.55
Inc VAT
14 Variations Available
Product Details
Product Specification
A pair of additional side plates for circular brushes. Ideal to use with use with power tools, machine tools, and flexible drives.
Notes
• Each pack contains 2 x Side Plates.
Attribute | Value |
---|---|
Arbor Hole Diameter | 13 |
Brand | York |
Bristle Material | No Bristles |
Bristle Type | No Bristles |
Brush Type | Side Plates |
Diameter | 80mm |
EAN | 5036140501331 |
ECLASS Code | 21011308 |
Head Width | 5mm |
Length | 98mm |
Maximum Operating Speed | 10000rpm |
MFR Part No. | 808013002 |
Mounting Type | Arbor Hole |
Number of Pieces | 2 |
UNSPSC Code | 27111907 |
Weight | 95g |
Width | 98mm |