£3.49
Ex VAT
£4.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Wheel brush with crimped wire, industrial quality, for mounting on stationary machines
Features and Benefits:
■ Very high flexibility
■ Suitable for geometrically challenging parts
Typical Applications:
Suitable for removal of rust, paint and dirt from heavily covered parts, Smoothing, deburring, edge rounding and texturing
Attribute | Value |
---|---|
Arbor Hole Diameter | 20mm |
Brand | Kennedy |
Bristle Material | Brass |
Bristle Type | Crimped Wire |
Brush Type | Wire Wheel |
Diameter | 80mm |
EAN | 5036140245259 |
ECLASS Code | 21011308 |
Maximum Operating Speed | 4500rpm |
Mounting Type | Plain Bore |
UNSPSC Code | 27111907 |
Width | 22mm |
Wire Diameter | 30SWG |