£5.19
Ex VAT
£6.23
Inc VAT
15 Variations Available
Product Details
Product Specification
The Kennedy® range of quality open twist tube cleaning brushes for machine use in cleaning tubes and removing soft deposits in condenser and heat exchanger equipment. 1/4" BSW female universal thread for fitting to male extension rod joint (extension rods supplied separately). Available in brass coated or nylon open twist, sizes ¼" to 1".
Attribute | Value |
---|---|
Arbor Hole Diameter | 1/4" BSW |
Brand | Kennedy |
Bristle Material | Nylon |
Bristle Type | Twist Wire |
Brush Type | Tube Brush |
Diameter | 14mm |
EAN | 5036140337060 |
ECLASS Code | 21011308 |
Mounting Type | Threaded Bore |
Overall Length | 140mm |
UNSPSC Code | 27111907 |