£31.99
Ex VAT
£38.39
Inc VAT
Product Details
Product Specification
he multi-row wheel brush with crimped wire offers industrial-grade quality for mounting on stationary machines. Highly aggressive and TÜV-Süd certified, it ensures safety and production compliance. With a larger body and high wire density, more wire tips are in use simultaneously, boosting efficacy. Ideal for heavy-duty cleaning, surface preparation, and deburring, this brush excels in various industrial applications. Crafted with precision, its crimped wire construction enhances durability and effectiveness, making it a reliable tool for demanding tasks. Whether tackling tough jobs or routine maintenance, this brush delivers superior performance and reliability in industrial settings.
Features and Benefits
• Highly aggressive variant
• TÜV-Süd certified (safety tested, production monitored)
• Larger body, so more wire tips are simultaneously in use
• High wire density boosts efficacy
Attribute | Value |
---|---|
Brand | Osborn Polishing |
Bristle Material | Stainless Steel |
Bristle Type | Crimped Wire |
Brush Type | Wire Wheel |
Diameter | 100mm |
ECLASS Code | 21011308 |
MFR Part No. | 9902522 362 |
Mounting Type | Arbor Hole |
UNSPSC Code | 27111907 |
Width | 25mm |