£19.79
Ex VAT
£23.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Clean and descale metal with a wire wheel from Sealey®. The crimped bristles deliver a flexible and longer-lasting product, while the brass coated steel ensures optimum performance.
Features and Benefits
• Supplied with reduction bushes to ensure fitting to any tool
• Fits a wide range of popular brands, including Sealey's own bench grinder
Typical Applications
• Descaling
• Cleaning
Attribute | Value |
---|---|
Arbor Hole Diameter | 32 |
Brand | Sealey |
Bristle Material | Brass Coated Steel |
Bristle Type | Crimped |
Brush Type | Wire Wheel |
Diameter | 150mm |
ECLASS Code | 21011308 |
Length | 30mm |
MFR Part No. | BG150/WW1 |
Mounting Type | Plain Bore |
UNSPSC Code | 27111907 |
Width | 170mm |