£44.99
Ex VAT
£53.99
Inc VAT
Product Details
Product Specification
Product Documents
This industrial quality, multi-row wheel brush has crimped wire and is designed for mounting on stationary machines. The high wire density and large body ensure that more wire tips are in use at one time.
Features and Benefits
• High quality design
• Aggressive performance
• High wire density and a large body
• TÜV-Süd certified
Typical Applications
• Workbench grinder
• Rust and paint removal
• Cleaning
• Roughening
• Deburring
Attribute | Value |
---|---|
Application | Cleaning, Deburring and Roughening |
Arbor Hole Diameter | 31.75 |
Brand | Osborn Polishing |
Bristle Material | Stainless Steel |
Bristle Type | Crimpled Wire |
Brush Type | Multi-Row Wheel Brush |
Diameter | 150mm |
ECLASS Code | 21011308 |
Maximum Operating Speed | 6000rpm |
MFR Part No. | 9902544361 |
Mounting Type | Stationary Machines |
UNSPSC Code | 27111907 |
Width | 21mm |