£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
659526
Brass bristle, perfect for light brushing work on fine surfaces. Allows soft brushing action with a fine surface pattern.
Wire diameter: 0,15mm.
Overall length: 220mm.
Attribute | Value |
---|---|
Brand | Pferd |
Bristle Material | Steel |
Bristle Type | Crimped Wire |
Brush Type | Handheld Wire Brush |
EAN | 4007220659526 |
ECLASS Code | 21011308 |
Mounting Type | Handheld |
UNSPSC Code | 27111907 |