£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
43674001
Stainless steel bristle, perfect for light brushing work on fine surfaces. Allows soft brushing action with a fine surface pattern.
Wire diameter: 0.15.
Overall length: 252mm.
Attribute | Value |
---|---|
Brand | Pferd |
Bristle Material | Stainless Steel |
Bristle Type | Crimped Wire |
Brush Type | Handheld Wire Brush |
EAN | 4007220659502 |
ECLASS Code | 21011308 |
Head Shape | Straight |
Mounting Type | Handheld |
Overall Length | 252mm |
UNSPSC Code | 27111907 |