£1.59
Ex VAT
£1.91
Inc VAT
Product Details
Product Specification
572566
Brass bristle brush for spark plugs, and for cleaning small workpieces and tools.
Wire diameter: 0,15mm.
Overall length: 145mm.
Attribute | Value |
---|---|
Brand | Pferd |
Bristle Material | Steel |
Bristle Type | Crimped Wire |
Brush Type | Handheld Wire Brush |
EAN | 4007220572566 |
ECLASS Code | 21011308 |
Mounting Type | Handheld |
UNSPSC Code | 27111907 |