SKU:
PFD2954453F
MPN:
43220052
£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
Excellent for medium-duty brushing such as deburring, cleaning and derusting. Optimal access to hard-to-reach areas such as inner edges, grooves and keyways. For the best results, use a tool drive with a minimum output of 300 watts.
Materials that can be worked:
Aluminium, other non-ferrous metals, high-temperature-resistant materials, cobalt-based alloys, nickel-based alloys (e. g. Inconell and Hasteloy), nickel- or titanium-based superalloys, hard non-ferrous metal, bronze, titanium, titanium alloys, soft titanium alloys (tensile strength < 500 N/mm²), soft non-ferrous metal and stainless steel (INOX)
Applications:
Roughening, deburring, cleaning, removing heat discolouration, removing paint, derusting and removing oxide layers
Drive types:
Flexible shaft drive, power drill and straight grinder
Attribute | Value |
---|---|
Brand | Pferd |
Bristle Material | Stainless Steel Wire |
Bristle Type | Crimped Wire |
Brush Type | Bevel Brush |
EAN | 4007220936399 |
ECLASS Code | 21011308 |
MFR Part No. | 43220052 |
Mounting Type | Shank |
UNSPSC Code | 27111907 |
Width | 10mm |
Wire Diameter | 0.15mm |