£9.29
Ex VAT
£11.15
Inc VAT
Product Details
Product Specification
Excellent for medium-duty brushing such as deburring, cleaning and derusting. Optimal access to hard-to-reach areas such as inner edges, grooves and keyways. For the best results, use a tool drive with a minimum output of 300 watts.
Materials that can be worked:
Cast iron, wood, duroplastics, elastomers, thermoplastics, steel and cast steel
Applications:
Roughening, deburring, cleaning, removing paint, derusting and removing oxide layers
Drive types:
Flexible shaft drive, power drill and straight grinder
Attribute | Value |
---|---|
Brand | Pferd |
Bristle Material | Steel Wire |
Bristle Type | Crimped Wire |
Brush Type | Bevel Brush |
EAN | 4007220936368 |
ECLASS Code | 21011308 |
MFR Part No. | 43220061 |
Mounting Type | Shank |
UNSPSC Code | 27111907 |
Width | 10mm |
Wire Diameter | 0.3mm |