£43.49
Ex VAT
£52.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Aggressive brush. Suitable for medium-duty brushing such as deburring, cleaning and derusting. Optimal access to hard-to-reach areas such as recesses and drilled holes. Use speed-adjustable tool drives to control the spread of the brush. For the best results, use a tool drive with a minimum output of 500 watts.
Materials that can be worked:
Cast iron, wood, steel and cast steel
Applications:
Deburring, cleaning, removing paint, derusting, descaling, removing oxide layers, weld dressing, work on fillet welds and root seam processing
Drive types:
Flexible shaft drive, power drill and straight grinder
Attribute | Value |
---|---|
Brand | Pferd |
Bristle Material | Steel Wire |
Bristle Type | Knot Wire |
Brush Type | End Brush |
EAN | 4007220531068 |
ECLASS Code | 21011308 |
MFR Part No. | 43209001 |
Mounting Type | Shank |
UNSPSC Code | 27111907 |
Wire Diameter | 0.35mm |