£8.29
Ex VAT
£9.95
Inc VAT
Product Details
Product Specification
Particularly flexible single-knot brush for special applications Optimal access to hard-to-reach areas such as inside corners as the knot is less likely to unravel. For optimum results, use on speed-adjustable tool drives.
Attribute | Value |
---|---|
Brand | Pferd |
Bristle Material | Steel Wire |
Bristle Type | Twist Knot |
Brush Type | Single-knot Brush |
EAN | 4007220659274 |
ECLASS Code | 21011308 |
MFR Part No. | 43218002 |
Mounting Type | Shank |
UNSPSC Code | 27111907 |